Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DUT-16X50BX https://www.bdiexpress.com/medias/INDCTHHOSEXX-DUT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgxOHxpbWFnZS9qcGVnfGFEWTFMMmhqTnk4eE1UQXdNelkxTXpjNE16VTRNaTlKVGtSRFZFaElUMU5GV0ZoZlJGVlVYek13TUhnek1EQXVhbkJufGRiOTQzNTBmZmY5YjYxOGYxNmE3YWViOGE4NjhhMjNjMTVmNTY2N2Q1N2M1NWMwZTY3OWI3OWNjMTRiZmVlNjc
19395717 Hoses 

CONTINENTAL CONTINENTAL

DUT-16X50BX

Description

DUT-16INX50FTBX HYDRAULIC HOSE ; NON-RETURNABLE 50FT L

Hydraulic Hose; 7/8" Inside Diameter; 1.21" Outside Diameter; Polyethylene Inner Material; Textile Outer Material; Blue; 400 PSI | 27.6 Bar Operating Pressure

Part #

DUT-16X50BX

BDI #
19395717

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.213
EAN
0037256452475
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyethylene
Outer Material
Textile
Color
Blue
Operating Temperature Range
-40 To 200 Deg F Air Brake and General Air | -40 To 302 Deg F General Hot Oil | -40 To 212 Deg F Water
Operating Pressure
400 PSI | 27.6 Bar
Typical Use
Turbocharger Oil Line | Tilt Cab Cylinder | Air Brake Line | Transmission Coolant | Filtration Line
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
5" Bend Radius | 1 Braid of Textile | 1 Braid of Steel
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
15
Long Description
Hydraulic Hose; 7/8" Inside Diameter; 1.21" Outside Diameter; Polyethylene Inner Material; Textile Outer Material; Blue; 400 PSI | 27.6 Bar Operating Pressure
Inside Diameter
0.875 Inch | 22.225 Millimeter
Outside Diameter
1.21 Inch | 30.734 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh