

GATES
GATES
G2-06 330BAR 2WB
GATES GATES
Description
6G2 X RL100
Hose; Hydraulic; 3/8" Inside Diameter; 0.74" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 4350 PSI - 300 Bar Operating Pressure
Part #
4657-4261
BDI #
15000292
Details
5245.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/G2-06-330BAR-2WB/p/15000292
Your Price
Ft 5,245 / meter
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.512
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
4350 PSI | 300 Bar
Typical Use
High Pressure Hydraulic Oil Line
Price Unit
FT
Inch - Metric
Inch
Other Features
2 Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Weight / LBS
0.36
Long Description
Hose; Hydraulic; 3/8" Inside Diameter; 0.74" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 4350 PSI - 300 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.74 Inch | 18.796 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh