Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G2-10 250BAR 2WB 50FT/REEL https://www.bdiexpress.com/medias/INDGATHOSEXX-G2-BLK-2WB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4OHxpbWFnZS9qcGVnfGFEWTVMMmczWWk4NU9EQTFOVFl6TURBeU9URXdMMGxPUkVkQlZFaFBVMFZZV0Y5SE1sOUNURXRmTWxkQ1h6TXdNSGd6TURBdWFuQm58M2UxYzljODk1ZjhkM2QxNjJlZWJkNzI2YjVmM2I4NzQ2ZDdiODM2ZWJkOGE0MGY2ZjM4ZGVlYzJkMzJkNGVhYg
15000294 Hoses 

GATES GATES

G2-10 250BAR 2WB 50FT/REEL

Description

10G2 X RL50 ; HYDRAULIC HOSE

Hose; Hydraulic; 5/8" Inside Diameter; 0.99" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 3630 PSI - 250 Bar Operating Pressure

Part #

4657-4263

BDI #
15000294

Details

8313.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 8,313 / meter BDIExpress
QTY

Inventory

Total: 12

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.725
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3630 PSI | 250 Bar
Typical Use
High Pressure Hydraulic Oil Line
Price Unit
REEL
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Other Features
2 Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Weight / LBS
27
Long Description
Hose; Hydraulic; 5/8" Inside Diameter; 0.99" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 3630 PSI - 250 Bar Operating Pressure
Outside Diameter
0.99 Inch | 25.146 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh