AEROQUIP
AEROQUIP
GH781-16R150
AEROQUIP AEROQUIP
Description
GH781-16R150 HYDRAULIC HOSE ; DOUBLE WIRE BRAID RUBBER
Hydraulic; 1" Inside Diameter; 1.42" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3000 PSI - 210 Bar Operating Pressure
Part #
GH781-16R150
BDI #
23907545
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/GH781-16R150/p/23907545
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
48.99
EAN
0678146149992
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 260 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
General Industrial
Price Unit
REEL
Package Quantity
150FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 150 FEET
Inch - Metric
Inch
Other Features
2 Wire Braid | Burst Pressure 12000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Long Description
Hydraulic; 1" Inside Diameter; 1.42" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3000 PSI - 210 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.42 Inch | 36.068 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


