CONTINENTAL
CONTINENTAL
GR12-20
CONTINENTAL CONTINENTAL
Description
GR12-20 HIGH PRESSURE HOSE ; 1-1/4" ID X 1.85" OD 4100PSI
Hose; Hydraulic; 1-1/4" Inside Diameter; 1.85" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 3000 PSI - 210 Bar Operating Pressure
Part #
GR12-20
BDI #
17991577
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/GR12-20/p/17991577
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.833
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Construction Equipment | Oilfield Drilling
Price Unit
FT
Inch - Metric
Inch
Other Features
12000 PSI Min Burst Pressure | 4 Alternating Layers of Spiralled High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental.com
Weight / LBS
1.84
Long Description
Hose; Hydraulic; 1-1/4" Inside Diameter; 1.85" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 3000 PSI - 210 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.85 Inch | 46.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh