CONTINENTAL
CONTINENTAL
HR4-24
CONTINENTAL CONTINENTAL
Description
HR4-24 11/2IN HYDRAULIC HOSE ; 1-1/2"IDX1.855-2.011" OD 150PSI 100FT L
Hose; Hydraulic; 1-1/2" Inside Diameter; 1.963" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 225 PSI - 16 Bar Operating Pressure
Part #
HR4-24
BDI #
17991917
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/HR4-24/p/17991917
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.368
EAN
0037256452147
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
225 PSI | 16 Bar
Typical Use
Petroleum | Water Based Hydraulic Fluids
Price Unit
FT
Inch - Metric
Inch
Other Features
900 PSI Min Burst Pressure
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental.com
Weight / LBS
0.85
Long Description
Hose; Hydraulic; 1-1/2" Inside Diameter; 1.963" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 225 PSI - 16 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.963 Inch | 49.86 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh