CONTINENTAL
CONTINENTAL
PROSPECTOR BOP5000-08x50CL
CONTINENTAL CONTINENTAL
Description
PROSPECTOR BOP5000-08X50CL HYD HOSE ; POR NEOPRENE RUBBER
Hydraulic Hose; 1/2" Inside Diameter; 1-1/4" Outside Diameter; Polychloroprene Inner Material; Polychloroprene Outer Material; Pink; 5000 PSI | 344.7 Bar Operating Pressure
Part #
PROSPECTOR BOP5000-08x50CL
BDI #
22083629
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/PROSPECTOR-BOP5000-08x50CL/p/22083629
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.01
EAN
0037256487361
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polychloroprene
Outer Material
Polychloroprene
Color
Pink
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
5000 PSI | 344.7 Bar
Typical Use
Well Control System
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Other Features
9.1" Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
45
Long Description
Hydraulic Hose; 1/2" Inside Diameter; 1-1/4" Outside Diameter; Polychloroprene Inner Material; Polychloroprene Outer Material; Pink; 5000 PSI | 344.7 Bar Operating Pressure
Outside Diameter
1.25 Inch | 31.75 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh