Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SFS-12X250 https://www.bdiexpress.com/medias/INDCTHHOSEXX-GFS-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc1NnxpbWFnZS9qcGVnfGFEUTVMMmcwTmk4NU16WTROak00TXpJME56WTJMbXB3Wnd8NjliNjdjODhiYTBkYTFjNWU2MDYzNzAyNjNkM2JmMDRjYTBiOTQ2YTQyODgxYjU3NmE3ZmViY2VlZTJlZmY4ZQ
17991741 Hoses 

CONTINENTAL CONTINENTAL

SFS-12X250

Description

SFS-12X250 HYDRAULIC HOSE ; SBR 250FT/REEL

Hydraulic; 3/4" Inside Diameter; 1.1" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 1250 PSI - 86 Bar Operating Pressure

Part #

SFS-12X250

BDI #
17991741

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.212
EAN
0037256443077
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
1250 PSI | 86 Bar
Typical Use
Fire Suppression Actuation Equipment
Price Unit
FT
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid | Burst Pressure 5000 PSI | Bend Radius 9.5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Internal Number
20276333
Weight / LBS
0.41
Long Description
Hydraulic; 3/4" Inside Diameter; 1.1" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 1250 PSI - 86 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.1 Inch | 27.94 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh