CONTINENTAL
CONTINENTAL
SHR5000-24
CONTINENTAL CONTINENTAL
Description
SHR5000-24
Oilfield Hose; 1-1/2" Inside Diameter; 2.26" Outside Diameter; Polychloroprene Inner Material; Polychloroprene Outer Material; 5000 PSI | 344.7 Bar Operating Pressure
Part #
SHR5000-24
BDI #
19395867
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SHR5000-24/p/19395867
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
1.52
Product Group - BDI
F02192
Type of Hose
Oilfield
Inner Material
Polychloroprene
Outer Material
Polychloroprene
Operating Temperature Range
-40 To 158 Deg F Air | -40 To 250 Deg F Fluid
Operating Pressure
5000 PSI | 344.7 Bar
Typical Use
Portable Drilling Rig
Price Unit
FT
Inch - Metric
Inch
Other Features
20" Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
3.34
Long Description
Oilfield Hose; 1-1/2" Inside Diameter; 2.26" Outside Diameter; Polychloroprene Inner Material; Polychloroprene Outer Material; 5000 PSI | 344.7 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.26 Inch | 57.404 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh