Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SR1SN-05 https://www.bdiexpress.com/medias/INDCTHHOSEXX-GR1SN-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzOHxpbWFnZS9qcGVnfGFHUm1MMmc1TlM4NU16WTROak00TmpVeU5EUTJMbXB3Wnd8ODE0ODQ4NzRkNzNlZThkMTg3YmI5ZDFiZTFmOTkyOTZkYTcyMDViOWNkNmE1N2Y5NGM3YzdhMmY3ZmU0YjkxMg
17991767 Hoses 

CONTINENTAL CONTINENTAL

SR1SN-05

Description

SR1SN-05X250 HYDRAULIC HOSE ; 100R1AT/1SN 250FT/REEL

Hydraulic; 5/16" Inside Diameter; 0.6" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3120 PSI - 215 Bar Operating Pressure

Part #

SR1SN-05

BDI #
17991767

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.088
EAN
0037256361517
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3120 PSI | 215 Bar
Typical Use
Agricultural | Machine Tool | Mobile
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid | Burst Pressure 12480 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 4.5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Internal Number
20240217
Weight / LBS
42.5
Long Description
Hydraulic; 5/16" Inside Diameter; 0.6" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3120 PSI - 215 Bar Operating Pressure
Outside Diameter
0.6 Inch | 15.24 Millimeter
Inside Diameter
0.313 Inch | 7.95 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh