CONTINENTAL
CONTINENTAL
SR1SN-32X200CL EN853 1SN
CONTINENTAL CONTINENTAL
Description
SR1SN-32X200CL EN853 1SN HYD HOSE ; NON-RETURNABLE 1181 200FT/COIL
Hydraulic Hose; 2" Inside Diameter; 2.51" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black
Part #
SR1SN-32X200CL EN853 1SN
BDI #
22776443
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SR1SN-32X200CL-EN853-1SN/p/22776443
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.62
EAN
0037256098161
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Typical Use
Mobile and Machine Tool | Agricultural
Price Unit
COIL
Package Quantity
200FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 200 FEET
Inch - Metric
Inch
Other Features
25" Bend Radius | 1 Braid of High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
296
Long Description
Hydraulic Hose; 2" Inside Diameter; 2.51" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black
Outside Diameter
2.51 Inch | 63.754 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh