CONTINENTAL
CONTINENTAL
SR6-12X50BX
CONTINENTAL CONTINENTAL
Description
SR6-12INX50FTBX HOSE ; NON-RETURNABLE 50FT/BOX
Hydraulic Hose; 3/4" Inside Diameter; 1.05" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Part #
SR6-12X50BX
BDI #
19395692
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SR6-12X50BX/p/19395692
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.149
EAN
0037256452574
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Lube Line | Air Line
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
6" Bend Radius | 1 Textile Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
12.5
Long Description
Hydraulic Hose; 3/4" Inside Diameter; 1.05" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.05 Inch | 26.67 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh