Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TH7-06/PU/158BAR https://www.bdiexpress.com/medias/INDGATHYDHSE-TH7S-300x300.jpg?context=bWFzdGVyfHJvb3R8ODczNHxpbWFnZS9qcGVnfGFEQXlMMmcxWVM4eE1EUTVPRE14TlRJNE9EWXdOaTlKVGtSSFFWUklXVVJJVTBWZlZFZzNVMTh6TURCNE16QXdMbXB3Wnd8ZGQ1ZDc5MjI0ZDBhZGExNmQwZDAxODAwNjg5OWNlNGI5Yzg2MzE5NTE3NmM2NzI3Y2U5ZGRkMGI5NTlkZTlmYw
20346184 Hoses 

GATES GATES

TH7-06/PU/158BAR

Description

71114 ; POR HYDRAULIC HOSE 71114

Hydraulic Hose; 3/8" Inner Diameter; 0.64" Outer Diameter; Polyester Inner Material; Urethane Outer Material; Black Color; 9000 PSI - 620.5 Bar Operating Pressure

Part #

4467-9114

BDI #
20346184

Details

5720.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 5,720 / meter BDIExpress
QTY

Inventory

Total: 47

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.14
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyester
Outer Material
Urethane
Color
Black
Operating Temperature Range
-65 To +200 Deg F
Operating Pressure
9000 PSI | 620.5 Bar
Typical Use
Petroleum | Synthetic Hydraulic Fluids | Power And Mobile Equipment | Lifts And Construction Machinery
Price Unit
CARTON
Package Quantity
250FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 250 FEET
Inch - Metric
Inch
Other Features
2250 PSI | 155.1 Bar Dynamic WP | Synthetic Textile Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
44679114
Long Description
Hydraulic Hose; 3/8" Inner Diameter; 0.64" Outer Diameter; Polyester Inner Material; Urethane Outer Material; Black Color; 9000 PSI - 620.5 Bar Operating Pressure
Outside Diameter
0.64 Inch | 16.3 Millimeter
Inside Diameter
0.375 Inch | 9.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh