Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XCP5S-16X50CL 100R13/856 R13 https://www.bdiexpress.com/medias/INDCTHHOSEXX-XCP5S-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk5MXxpbWFnZS9qcGVnfGFEUXlMMmhqT0M4eE1UQXdNelkyTVRnME5EVXhNQzlKVGtSRFZFaElUMU5GV0ZoZldFTlFOVk5mTXpBd2VETXdNQzVxY0djfDE0NWY0NzgzNzA0ZGJhN2M5MmE2YjdiZGM1Njc1MTVjODFlYTcyZmU3NTFiMWEyYmZlM2U4OWJhNmQ4YThlMDg
22083361 Hoses 

CONTINENTAL CONTINENTAL

XCP5S-16X50CL 100R13/856 R13

Description

XCP5S-16INX50FTCL HYDRAULIC HOSE ; NON-RETURNABLE 50FT/COIL

Hydraulic Hose; 1" Inside Diameter; 1.52" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5100 PSI | 351.6 Bar Operating Pressure

Part #

XCP5S-16X50CL 100R13/856 R13

BDI #
22083361

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.431
EAN
0037256536588
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
5100 PSI | 351.6 Bar
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Other Features
5.9" Bend Radius | Four/Six Alternating Layer of Spiraled High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
71
Long Description
Hydraulic Hose; 1" Inside Diameter; 1.52" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5100 PSI | 351.6 Bar Operating Pressure
Outside Diameter
1.52 Inch | 38.608 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh