Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XR16SC-20X100 https://www.bdiexpress.com/medias/INDCTHHOSEXX-XR16SC-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk2OXxpbWFnZS9qcGVnfGFEWXdMMmczTXk4eE1UQXdNelkyTWpJd05EazFPQzlKVGtSRFZFaElUMU5GV0ZoZldGSXhObE5EWHpNd01IZ3pNREF1YW5CbnxlY2FkYzZkYzlhY2YxOGJkMzA4YWJkZjM3YTkzYjI4NDJmMmIyMTYxMjI5MDViNWY3NGVjODMyOTQ4NzQyNjk4
23676828 Hoses 

CONTINENTAL CONTINENTAL

XR16SC-20X100

Description

XR16SC-20 1-1/4" 100R16SC HYDRAULIC HOSE ; NON-RETURNABLE 100FT L

Hydraulic Hose; 1-1/4" Inside Diameter; 1.74" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 2250 PSI | 155.1 Bar Operating Pressure

Part #

XR16SC-20X100

BDI #
23676828

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.304
EAN
0037256570353
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
2250 PSI | 155.1 Bar
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
8.25" Bend Radius | 2 Braid of High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
112
Long Description
Hydraulic Hose; 1-1/4" Inside Diameter; 1.74" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 2250 PSI | 155.1 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.74 Inch | 44.196 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh