SMC
SMC
IDK04-200
SMC SMC
Description
IDK04-200
2.5MM Inside Diameter; 4MM Outside Diameter; 0.2M Length; Moisture Control; Clear; In-Built Sleeve Both Ends; 100 PSI - 7 Bar Operating Pressure
Part #
IDK04-200
BDI #
19390869
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubing-Assemblies/IDK04-200/p/19390869
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.025
Product Group - BDI
F02192
Product Name
Tubing Assembly
Length - Feet
0.656
Length - Meter
0.2
Type of Tube
Moisture Control
Material
Fluoropolymer
Color
Clear
Fittings Used on Ends
In-Built Sleeve Both Ends
Operating Temperature Range
0 To 104 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Air Dryer | Air Gripper | Cylinder | Misting System
Inch - Metric
Metric
Other Features
Applicable for KQ2 and KJ One-Touch Fitting | Minimum Bending Radius 20 MM | Total Length 240 MM
Category - BDI
Tubing Assembly
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Tubing
Long Description
2.5MM Inside Diameter; 4MM Outside Diameter; 0.2M Length; Moisture Control; Clear; In-Built Sleeve Both Ends; 100 PSI - 7 Bar Operating Pressure
Inside Diameter
0.098 Inch | 2.5 Millimeter
Outside Diameter
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh