Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

IDK06-100 https://www.bdiexpress.com/medias/INDSMCASSYXX-TBG-FP-CLR-IDK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIwM3xpbWFnZS9qcGVnfGFHRXhMMmd6T0M4NU5qYzBORGswTXpRMU1qUTJMbXB3Wnd8NGQ3Yjg0YjYzZmEyODBjNmY1NzVhNzYyNjZlNzY5ZDliYzc4ZmUxZmMwOWY4MGRlOWQ5NGU1Yzk4MmUzNDE5ZQ
19390870 Tubing Assemblies 

SMC SMC

IDK06-100

Description

IDK06-100

4MM Inside Diameter; 6MM Outside Diameter; 0.1M Length; Moisture Control; Clear; In-Built Sleeve Both Ends; 100 PSI - 7 Bar Operating Pressure

Part #

IDK06-100

BDI #
19390870

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.029
Product Group - BDI
F02192
Product Name
Tubing Assembly
Length - Feet
0.328
Length - Meter
0.1
Type of Tube
Moisture Control
Material
Fluoropolymer
Color
Clear
Fittings Used on Ends
In-Built Sleeve Both Ends
Operating Temperature Range
0 To 104 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Air Dryer | Air Gripper | Cylinder | Misting System
Inch - Metric
Metric
Other Features
Applicable for KQ2 and KJ One-Touch Fitting | Minimum Bending Radius 40 MM | Total Length 140 MM
Category - BDI
Tubing Assembly
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Tubing
Manufacturer URL
Weight / LBS
0.06373
Long Description
4MM Inside Diameter; 6MM Outside Diameter; 0.1M Length; Moisture Control; Clear; In-Built Sleeve Both Ends; 100 PSI - 7 Bar Operating Pressure
Outside Diameter
0.236 Inch | 6 Millimeter
Inside Diameter
0.157 Inch | 4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh