https://www.bdiexpress.com/medias/MFRDVCXXXXXX-1094U04R00-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEwM3xpbWFnZS9qcGVnfGFEbGpMMmcyT1M4eE1EazNOVE14T1RVeU16TTFPQzlOUmxKRVZrTllXRmhZV0ZoZk1UQTVORlV3TkZJd01GOHpNREI0TXpBd0xtcHdad3wzYmJlYTYzNWUyOWM3ZTk3ZWQ4MmE5ZTQ4YTY1M2E2NDk3ZDczODMyNjRiNGJlNTkxYmY3MzlmMmI5ZTlmMDQ3
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-1094U04R00-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEwM3xpbWFnZS9qcGVnfGFEbGpMMmcyT1M4eE1EazNOVE14T1RVeU16TTFPQzlOUmxKRVZrTllXRmhZV0ZoZk1UQTVORlV3TkZJd01GOHpNREI0TXpBd0xtcHdad3wzYmJlYTYzNWUyOWM3ZTk3ZWQ4MmE5ZTQ4YTY1M2E2NDk3ZDczODMyNjRiNGJlNTkxYmY3MzlmMmI5ZTlmMDQ3
DIXON VALVE
DIXON VALVE
1094U08R00
DIXON VALVE DIXON VALVE
Description
1094U08R00 TUBING ; 100' CLR 5/16 OD .216 ID .049 PU 95 DURO
Tubing; Single; 0.216" Inside Diameter; 5/16" Outside Diameter; Polyurethane; Clear; 148 PSI - 10 Bar Operating Pressure
Part #
1094U08R00
BDI #
19305923
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/1094U08R00/p/19305923
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
1.08
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Clear
Operating Temperature Range
-40 To 165 Deg F
Operating Pressure
148 PSI | 10 Bar
Typical Use
Automation | Pneumatic | Signal Line
Price Unit
ROLL
Package Quantity
100FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 FEET
Inch - Metric
Inch
Other Features
Wall Thickness 0.049 Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
2.37188
Long Description
Tubing; Single; 0.216" Inside Diameter; 5/16" Outside Diameter; Polyurethane; Clear; 148 PSI - 10 Bar Operating Pressure
Inside Diameter
0.216 Inch | 5.486 Millimeter
Outside Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

