Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

27036 https://www.bdiexpress.com/medias/INDGATTUBING-BLK-PVC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYzOXxpbWFnZS9qcGVnfGFESmtMMmc1Tnk4eE1EUXlOakV4TlRVeU1qVTVNQzlKVGtSSFFWUlVWVUpKVGtkZlFreExYMUJXUTE4ek1EQjRNekF3TG1wd1p3fGRiY2IyMTllYmJmNWY4YjlhODE4MmI1OTk4N2Q5YWU0Y2VmZjc4NDMzMzIzYjE3NmQzZmUxMjAwYWY4ZDBiNGI
20891796 Tubings 

GATES GATES

27036

Description

27036 ; POR 6MM X 250' NON-REINFORCED VACUUM TBG

Tubing; Single; 7/32" Inside Diameter; PVC; Black; 25 PSI Operating Pressure

Part #

27036

BDI #
20891796

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
0.005
EAN
0072053135817
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
25 PSI
Typical Use
Cleaning
Price Unit
FT
Package Quantity
250FT
Order in Multiples of
250FT
Minimum Order Quantity
250 FEET
Inch - Metric
Inch
Other Features
Non-reinforced Vacuum | 1/4" Nipple Size
Category - BDI
Tubing
Harmonized Tariff Code
7304.29.50.15
Noun
Tubing
Keyword String
PVC
Manufacturer URL
https://www.gates.com
Long Description
Tubing; Single; 7/32" Inside Diameter; PVC; Black; 25 PSI Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
0.219 Inch | 5.563 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh