GATES
GATES
27043
GATES GATES
Description
7/32X50' WW VACUUM TUBING ; HOSE
Tubing; Single; 7/32" Inside Diameter; PVC; Black; 25 PSI Operating Pressure
Part #
27043
BDI #
20891784
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/27043/p/20891784
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
1.66
EAN
0072053005967
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
25 PSI
Typical Use
Cleaning
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
Non-reinforced Vacuum | 1/4" Nipple Size
Category - BDI
Tubing
Harmonized Tariff Code
7304.29.50.15
Noun
Tubing
Keyword String
PVC
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
40404107
Weight / LBS
3.66
Long Description
Tubing; Single; 7/32" Inside Diameter; PVC; Black; 25 PSI Operating Pressure
Inside Diameter
0.219 Inch | 5.563 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh