Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

27076 https://www.bdiexpress.com/medias/INDGATTUBING-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4OTd8aW1hZ2UvanBlZ3xhR0V3TDJnNE9TOHhNRFF5TmpFeE5Ua3hOVGd3Tmk5SlRrUkhRVlJVVlVKSlRrZGZUMUpIWHpNd01IZ3pNREF1YW5CbnxlZTRkZGYzYTIxODY0ZjlkYTc0NmE1YjU1MDUxM2YxN2FkMGRjMmIyZDE3MDBkNjcyZTc4M2MyNmU3MTQ5N2Ez
20891800 Tubings 

GATES GATES

27076

Description

27076 ; POR SILICONE VACUUM TUBING

Tubing; Single; 5/21" Inside Diameter; Silicone; Orange

Part #

27076

BDI #
20891800

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.005
EAN
0072053248593
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Silicone
Color
Orange
Operating Temperature Range
-67 To 350 Deg F
Typical Use
Exhaust Gas Recirculation
Price Unit
FT
Package Quantity
6FT
Order in Multiples of
6FT
Minimum Order Quantity
6 FEET
Inch - Metric
Inch
Other Features
Vacuum | 3/16" Nipple Size
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Silicone
Manufacturer URL
https://www.gates.com
Long Description
Tubing; Single; 5/21" Inside Diameter; Silicone; Orange
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
0.238 Inch | 6.045 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh