GATES
GATES
27077
GATES GATES
Description
27077 ; POR SILICONE VACUUM TUBING
Tubing; Single; 7/32" Inside Diameter; Silicone; Orange
Part #
27077
BDI #
20891802
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/27077/p/20891802
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.005
EAN
0072053248609
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Silicone
Color
Orange
Operating Temperature Range
-67 To 350 Deg F
Typical Use
Exhaust Gas Recirculation
Price Unit
FT
Package Quantity
6FT
Order in Multiples of
6FT
Minimum Order Quantity
6 FEET
Inch - Metric
Inch
Other Features
Vacuum | 1/4" Nipple Size
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Silicone
Manufacturer URL
https://www.gates.com
Long Description
Tubing; Single; 7/32" Inside Diameter; Silicone; Orange
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
0.219 Inch | 5.563 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh