

GATES
GATES
27539
GATES GATES
Description
27539 ; POR SIGNAL CALL EPDM RUBBER TUBING
Tubing; Single; 3/8" Inside Diameter; 5/8" Outside Diameter; EPDM; Black
Part #
27539
BDI #
20891812
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/27539/p/20891812
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183001
Weight / Kilogram
0.005
EAN
0072053065848
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
EPDM
Color
Black
Operating Temperature Range
0 To 150 Deg F
Typical Use
Driveway Signal Device
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
Signal Call
Category - BDI
Tubing
Harmonized Tariff Code
7304.29.50.15
Noun
Tubing
Keyword String
EPDM
Manufacturer URL
https://www.gates.com
Long Description
Tubing; Single; 3/8" Inside Diameter; 5/8" Outside Diameter; EPDM; Black
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh