GATES
GATES
3NABTAX100
GATES GATES
Description
3NABTA X100FT AIR BRAKE NYLON TUBING ; H30002-03
Tubing; Single; 3/16" Outside Diameter; Nylon; Black; 150 PSI - 10 Bar Operating Pressure
Part #
3NABTAX100
BDI #
1105618
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/3NABTAX100/p/1105618
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.39
EAN
0072053681574
Product Group - BDI
F02172
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Black
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Air Brake System
Price Unit
PACK
Package Quantity
100FT
Order in Multiples of
PACK
Minimum Order Quantity
1 PACK OF 100 FEET
Inch - Metric
Inch
Other Features
Non-Reinforced | Bend Radius 0.75 Inch | Burst Pressure 800 PSI
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Manufacturer Item Number
43270051
Weight / LBS
0.85
Long Description
Tubing; Single; 3/16" Outside Diameter; Nylon; Black; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh