Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5/16 X 7/16 R-3603 https://www.bdiexpress.com/medias/INDXXXTUBING-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ1OHxpbWFnZS9qcGVnfGFEWTRMMmcyTWk4NU9ETTBOVGt6TmpRNE5qY3dMMGxPUkZoWVdGUlZRa2xPUjE5RFRGSmZNekF3ZURNd01DNXFjR2N8NmIwZjFlMWEzYjI0NTJiM2FkMjhjYjg1ZDNmZjQ0N2M3ZjY1MjJkMjkyNTVkNDk0Y2UxZDE1NzA1ODEwMTJkZA
1482047 Tubings 

TYGON TUBING TYGON TUBING

5/16 X 7/16 R-3603

Description

R3603 5/16 X 7/16 ; CAD R-3603 TYGON 5/16" X 7/16"

Tubing; Single; 5/16" Inside Diameter; 7/16" Outside Diameter; Thermoplastic; Clear; 49 PSI Operating Pressure

Part #

5/16 X 7/16 R-3603

BDI #
1482047

Details

732.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 732 / meter BDIExpress
QTY

Inventory

Total: 15

Category
Brand
Manufacturer Name
SAINT GOBAIN
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Thermoplastic
Color
Clear
Operating Temperature Range
-58 To 165 Deg F
Operating Pressure
49 PSI
Typical Use
General laboratory | Food and beverage | Biopharmaceutical | Analytical instruments | Peristaltic and vacuum pumps
Price Unit
REEL
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.fishersci.com
Long Description
Tubing; Single; 5/16" Inside Diameter; 7/16" Outside Diameter; Thermoplastic; Clear; 49 PSI Operating Pressure
Outside Diameter
0.438 Inch | 11.125 Millimeter
Inside Diameter
0.313 Inch | 7.937 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh