FENNER DRIVES
FENNER DRIVES
5400920
FENNER DRIVES FENNER DRIVES
Description
5400920 TUBING ; 3/16" DIA X 15.5" DIA CLEAR
Tubing; 3/16" Diameter; 15-1/2" Length; Clear Color
Part #
5400920
BDI #
25185841
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/5400920/p/25185841
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
7304.29.50.15
Noun
Tubing
Product Specification
3/16" Diameter; 15-1/2" Length; Clear Color
Long Description
Tubing; 3/16" Diameter; 15-1/2" Length; Clear Color