Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6NABTAX100 https://www.bdiexpress.com/medias/INDGATTBGXXX-NYL-BK-NABTA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5Njl8aW1hZ2UvanBlZ3xhREl3TDJnek1pODVNelk0TmpJd056WXhNVEU0TG1wd1p3fDYyOTZhM2M4YjQ5ZDdmMTZjZTE3MmFmZGIzMDNhYzRkYmQ0Mjc2Y2I0MjE5Yzc3ODllODE3MGVjZjRhMmNmMjQ
1113654 Tubings 

GATES GATES

6NABTAX100

Description

6NABTA X100FT AIR BRAKE NYLON TUBING ; H30002-06

Tubing; Single; 3/8" Outside Diameter; Nylon; Black; 150 PSI - 10 Bar Operating Pressure

Part #

6NABTAX100

BDI #
1113654

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
1.34
EAN
0072053681604
Product Group - BDI
F02172
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Black
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Air Brake System
Price Unit
PACK
Package Quantity
100FT
Order in Multiples of
PACK
Minimum Order Quantity
1 PACK OF 100 FEET
Inch - Metric
Inch
Other Features
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 1.5 Inch | Burst Pressure 800 PSI
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Manufacturer Item Number
43270054
Weight / LBS
2.95
Long Description
Tubing; Single; 3/8" Outside Diameter; Nylon; Black; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh