Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TE0425B-100 https://www.bdiexpress.com/medias/INDSMCTBGXXX-LDPE-BL-TE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMjh8aW1hZ2UvanBlZ3xhRGhsTDJnMk1DODVNelk0TmpVd05UYzVPVGs0TG1wd1p3fDdkMmMwMjgyYjk0NzM3ZGFmNTJmY2Q3OTA3ODZiZjg4NzA3ODZjOGZiM2Y1MzRmOGNjOTI5YjVlNWVjZDcyYjE
19392587 Tubings 

SMC SMC

TE0425B-100

Description

TE0425B-100 ; 100M/PKG

Tubing; Single; 2.4MM Inside Diameter; 4MM Outside Diameter; Polyethylene; Blue; 250 PSI - 17 Bar Operating Pressure

Part #

TE0425B-100

BDI #
19392587

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyethylene
Color
Blue
Operating Temperature Range
-4 To 140 Deg F
Operating Pressure
250 PSI | 17 Bar
Price Unit
REEL
Package Quantity
100M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 METER
Inch - Metric
Metric
Other Features
Biologically Inert | UV Resistant
Category - BDI
Tubing
Harmonized Tariff Code
3917.21.00.00
Noun
Tubing
Manufacturer URL
Long Description
Tubing; Single; 2.4MM Inside Diameter; 4MM Outside Diameter; Polyethylene; Blue; 250 PSI - 17 Bar Operating Pressure
Inside Diameter
0.094 Inch | 2.4 Millimeter
Outside Diameter
0.157 Inch | 4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh