

SMC
SMC
TILM07B-20
SMC SMC
Description
TILM07B-20 ; 20M/PKG
Tubing; Single; 5/32" Inside Diameter; 1/4" Outside Diameter; Fluoropolymer; Black; 250 PSI - 17 Bar Operating Pressure
Part #
TILM07B-20
BDI #
17954866
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TILM07B-20/p/17954866
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
2.635
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Fluoropolymer
Color
Black
Operating Temperature Range
0 To 500 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Food and Beverage | HDD - LCD Manufacturing | Medical | Photovoltaic Cell Manufacturing
Price Unit
ROLL
Package Quantity
66FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 66 FEET
Inch - Metric
Inch
Other Features
Minimum Bending Radius 35 MM | Chemical - Heat Resistant
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 5/32" Inside Diameter; 1/4" Outside Diameter; Fluoropolymer; Black; 250 PSI - 17 Bar Operating Pressure
Inside Diameter
0.156 Inch | 3.962 Millimeter
Outside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh