SMC
SMC
TIUB11B-3
SMC SMC
Description
TIUB11B-3 TUBING
Tubing; Single; 6.35MM Inside Diameter; 9.53MM Outside Diameter; Polyurethane; Black; 116.03 PSI | 8 Bar Operating Pressure
Part #
TIUB11B-3
BDI #
21432543
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIUB11B-3/p/21432543
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0.09
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Black
Operating Temperature Range
-4 To 140 Deg F
Operating Pressure
116.03 PSI | 8 Bar
Typical Use
General Pneumatic Tubing
Package Quantity
3M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 3 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 6.35MM Inside Diameter; 9.53MM Outside Diameter; Polyurethane; Black; 116.03 PSI | 8 Bar Operating Pressure
Outside Diameter
0.375 Inch | 9.53 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh