15055327
Fluid Power
FESTO
FESTO
LFR-1/4-D-MINI ; 159631
FESTO FESTO
Description
LFR-1/4-D-MINI ; 159631 ; FILTER REGULATOR G1/2 PORT
Air Regulator; D Series; Mini Size; G1/4" Female Thread; 40µM Grade; 1 to 16BAR Working Pressure; 0.5 to 12BAR Regulating Pressure; 1400L/MIN Flow Rate; Air Fluid; Rotary Knob with Lock; Metal Bowl Guard; Zinc Die Cast; -10 to 60 Degree C Temperature
Part #
LFR-1/4-D-MINI ; 159631
BDI #
15055327
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/LFR-1-4-D-MINI-;-159631/p/15055327
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131603
Weight / Kilogram
0.1
EAN
4052568011895
Product Group - BDI
F02170
Noun
Regulator
Keyword String
Air
Product Detail
Air Regulator
Product Specification
D Series; Mini Size; G1/4" Female Thread; 40µM Grade; 1 to 16BAR Working Pressure; 0.5 to 12BAR Regulating Pressure; 1400L/MIN Flow Rate; Air Fluid; Rotary Knob with Lock; Metal Bowl Guard; Zinc Die Cast; -10 to 60 Degree C Temperature
Long Description
Air Regulator; D Series; Mini Size; G1/4" Female Thread; 40µM Grade; 1 to 16BAR Working Pressure; 0.5 to 12BAR Regulating Pressure; 1400L/MIN Flow Rate; Air Fluid; Rotary Knob with Lock; Metal Bowl Guard; Zinc Die Cast; -10 to 60 Degree C Temperature


