EWELLIX
EWELLIX
MAX30-A200415AC5100-000
EWELLIX EWELLIX
Description
MAX30-A200415AC5100-000 LINEAR ACTUATOR ; NON-RETURNABLE
Linear Actuator; MAX 30 Series; 8000N Force; 200MM Stroke; 7 To 5MM/Sec Speed; 24VDC Voltage; IP66S Water/Dust Protection; 8000N Push Force; 6000N Pull Force; 7MM/Sec No Load Speed; 5MM/Sec Full Load Speed; IP66S Protection; 24VDC Motor Voltage; Actuator; Sliding Screw With Aluminium Tube
Part #
M/0117218
BDI #
20080015
Details
145171.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/MAX30-A200415AC5100-000/p/20080015
Your Price
Ft 145,171 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31251511
Weight / Kilogram
4.3
EAN
7333314054555
Product Group - BDI
L00280
Harmonized Tariff Code
8501.31.20.00
Noun
Actuator
Keyword String
Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
0117218
Manufacturer Internal Number
M/0117218
Weight / LBS
9.47988
Product Detail
Linear Actuator
Product Specification
MAX 30 Series; 8000N Force; 200MM Stroke; 7 To 5MM/Sec Speed; 24VDC Voltage; IP66S Water/Dust Protection; 8000N Push Force; 6000N Pull Force; 7MM/Sec No Load Speed; 5MM/Sec Full Load Speed; IP66S Protection; 24VDC Motor Voltage; Actuator; Sliding Screw With Aluminium Tube
Long Description
Linear Actuator; MAX 30 Series; 8000N Force; 200MM Stroke; 7 To 5MM/Sec Speed; 24VDC Voltage; IP66S Water/Dust Protection; 8000N Push Force; 6000N Pull Force; 7MM/Sec No Load Speed; 5MM/Sec Full Load Speed; IP66S Protection; 24VDC Motor Voltage; Actuator; Sliding Screw With Aluminium Tube