

SMC
SMC
NCMB150-2400C-XB9-X142US
SMC SMC
Description
NCMB150-2400C-XB9-X142US AIR CYL ; ROUND BODY CYLINDER
Pneumatic Cylinder; 1-1/2" Bore; 24" Stroke; Double Acting; Single Rod; Basic Mounting; Rubber Cushion; Stainless Steel; Air Fluid; 1.7MPa Maximum Operating Pressure; Low Speed
Part #
NCMB150-2400C-XB9-X142US
BDI #
25708756
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/NCMB150-2400C-XB9-X142US/p/25708756
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0
Product Group - BDI
F02234
Harmonized Tariff Code
8412.31.00.80
Noun
Cylinder
Keyword String
Pneumatic
Manufacturer URL
https://www.smcusa.com
Product Detail
Pneumatic Cylinder
Product Specification
1-1/2" Bore; 24" Stroke; Double Acting; Single Rod; Basic Mounting; Rubber Cushion; Stainless Steel; Air Fluid; 1.7MPa Maximum Operating Pressure; Low Speed
Long Description
Pneumatic Cylinder; 1-1/2" Bore; 24" Stroke; Double Acting; Single Rod; Basic Mounting; Rubber Cushion; Stainless Steel; Air Fluid; 1.7MPa Maximum Operating Pressure; Low Speed