WINTERS THERMOGAUGES
WINTERS THERMOGAUGES
PSC380
WINTERS THERMOGAUGES WINTERS THERMOGAUGES
Description
PSC380 SAFETY CASE GAUGE ; 4.5 DIAL 1/4 BTM 10000PSI DRY
PSC Safety Case Pressure Gauge; 4.5" Dial; 1/2" NPT; Bottom Connection; 0 to 10000 PSI/KPA Range
Part #
PSC380
BDI #
18418986
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/PSC380/p/18418986
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0
EAN
0628311262469
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://winters.com
Product Detail
Pressure Gauge
Product Specification
PSC Safety Case Pressure Gauge; 4.5" Dial; 1/2" NPT; Bottom Connection; 0 to 10000 PSI/KPA Range
Long Description
PSC Safety Case Pressure Gauge; 4.5" Dial; 1/2" NPT; Bottom Connection; 0 to 10000 PSI/KPA Range
