

25114757
泵
PROMINENT PUMPS
PROMINENT PUMPS
EXBBG2505SS20B322
PROMINENT PUMPS PROMINENT PUMPS
描述
PROMINENT PUMPS EXBBG2505SS20B322
Diaphragm Metering Pump; 1/4" NPT; 115VAC at 50/60Hz Voltage; Gas-explosion Protection; Stainless Steel With Internal Thread; PTFE Gasket; Open End; 4-20mA Analogue Activation Control Type; FM-USA Approval; 100-500V Voltage; 391MM Length; 237MM Height
制造商部件号
EXBBG2505SS20B322
BDI部件号
25114757
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E6%B3%B5/EXBBG2505SS20B322/p/25114757
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02272
名称
Pump
关键字串
Diaphragm Metering
产品明细
Diaphragm Metering Pump
产品规格
1/4" NPT; 115VAC at 50/60Hz Voltage; Gas-explosion Protection; Stainless Steel With Internal Thread; PTFE Gasket; Open End; 4-20mA Analogue Activation Control Type; FM-USA Approval; 100-500V Voltage; 391MM Length; 237MM Height
详细描述
Diaphragm Metering Pump; 1/4" NPT; 115VAC at 50/60Hz Voltage; Gas-explosion Protection; Stainless Steel With Internal Thread; PTFE Gasket; Open End; 4-20mA Analogue Activation Control Type; FM-USA Approval; 100-500V Voltage; 391MM Length; 237MM Height