https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-SBSV-S-L-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk5NXxpbWFnZS9qcGVnfGFEaGxMMmc0T0M4eE1UQTFOVE14TkRZNU9ESTNNQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMU5DVTFaZlUxOU1Yek13TUhnek1EQXVhbkJufGQ0MTM5NzhjZjUyZmRlZmE4Zjk2MTJhYzk1OGUxZTBkODRhZGRhZDRmZmIwMjM0MTZhYTRmZDhjODJlMjliZWY
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-SBSV-S-L-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk5NXxpbWFnZS9qcGVnfGFEaGxMMmc0T0M4eE1UQTFOVE14TkRZNU9ESTNNQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMU5DVTFaZlUxOU1Yek13TUhnek1EQXVhbkJufGQ0MTM5NzhjZjUyZmRlZmE4Zjk2MTJhYzk1OGUxZTBkODRhZGRhZDRmZmIwMjM0MTZhYTRmZDhjODJlMjliZWY
DWYER INSTRUMENTS
DWYER INSTRUMENTS
SBSV-S6F1
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
SBSV-S6F1 SOLENOID VALVE ; 110VAC 7.28-188.5PSI FKM SEAL 1IN 316SS
Solenoid Valve; Compliance CE; Cv Factor 12 Gal/Min; Electrical Connection DIN 43650 A Solenoid Valve; Enclosure Ratings IP54 | NEMA Type 13; Materials Nylon; Materials Wetted Fluoroelastomer | Stainless Steel; Mounting Orientation None; Operating Pressure Range 7.3 to 188.5 PSI; Operating Temperature Max 149 Deg F; Operating Temperature Min 32 Deg F; Orifice Size 0.98 In; Power Consumption Inrush 55 VA | Holding 22 VA; Pressure Limits Up to 246.6 PSI; Process Connection Size 1 In FNPT; Supply Power Type AC; Supply Voltage 110 Vac; Type of Operation Normally Closed ; Height 3.2"; Width 4.4"; Length 6.7"; Applications Fluid Measurement and Control | Industrial and Manufacturing
Part #
SBSV-S6F1
BDI #
27837268
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/SBSV-S6F1/p/27837268
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.361
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.90.05
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
3
Product Detail
Solenoid Valve
Product Specification
Compliance CE; Cv Factor 12 Gal/Min; Electrical Connection DIN 43650 A Solenoid Valve; Enclosure Ratings IP54 | NEMA Type 13; Materials Nylon; Materials Wetted Fluoroelastomer | Stainless Steel; Mounting Orientation None; Operating Pressure Range 7.3 to 188.5 PSI; Operating Temperature Max 149 Deg F; Operating Temperature Min 32 Deg F; Orifice Size 0.98 In; Power Consumption Inrush 55 VA | Holding 22 VA; Pressure Limits Up to 246.6 PSI; Process Connection Size 1 In FNPT; Supply Power Type AC; Supply Voltage 110 Vac; Type of Operation Normally Closed ; Height 3.2"; Width 4.4"; Length 6.7"
Long Description
Solenoid Valve; Compliance CE; Cv Factor 12 Gal/Min; Electrical Connection DIN 43650 A Solenoid Valve; Enclosure Ratings IP54 | NEMA Type 13; Materials Nylon; Materials Wetted Fluoroelastomer | Stainless Steel; Mounting Orientation None; Operating Pressure Range 7.3 to 188.5 PSI; Operating Temperature Max 149 Deg F; Operating Temperature Min 32 Deg F; Orifice Size 0.98 In; Power Consumption Inrush 55 VA | Holding 22 VA; Pressure Limits Up to 246.6 PSI; Process Connection Size 1 In FNPT; Supply Power Type AC; Supply Voltage 110 Vac; Type of Operation Normally Closed ; Height 3.2"; Width 4.4"; Length 6.7"; Applications Fluid Measurement and Control | Industrial and Manufacturing
