Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TMBH 1 https://www.bdiexpress.com/medias/INDSKFHEATER-BRG-TMBH-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MDJ8aW1hZ2UvanBlZ3xhR05rTDJoa1pTODVOVE16TXpFd05qTXhPVFkyTG1wd1p3fDNmZjIxZWI2YzdiMDZjY2FjMzVkYjk1N2E4ZGE4Yjc2MTEwNDUwMzZhYTAyYjVjN2UzMzk2N2E4ZTBhOTdjYWU
1422018 Fluid Power 

SKF SKF

TMBH 1

Description

TMBH 1 BEARING HEATER ; 350W LIGHTWEIGHT AND PORTABLE

Induction Heater; 350 Watt; 100-240V Voltage; 50/60Hz Frequency; 20 To 100MM Inside Diameter Range; Above 85 Percent Heating Efficiency; From 0 To 200 Degree C Temperature Range

Part #

TMBH 1

BDI #
1422018

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
40101831
Weight / Kilogram
4.677
EAN
7316577744661
Product Group - BDI
G00160
Noun
Heater
Keyword String
Induction
Manufacturer URL
Product Detail
Induction Heater
Product Specification
350 Watt; 100-240V Voltage; 50/60Hz Frequency; 20 To 100MM Inside Diameter Range; Above 85 Percent Heating Efficiency; From 0 To 200 Degree C Temperature Range
Long Description
Induction Heater; 350 Watt; 100-240V Voltage; 50/60Hz Frequency; 20 To 100MM Inside Diameter Range; Above 85 Percent Heating Efficiency; From 0 To 200 Degree C Temperature Range