

SMC
SMC
10-VQ110U-6L-M5
SMC SMC
Description
10-VQ110U-6L-M5 ; VQ100 SOL VALVE 3-PORT
Poppet Valve; M5 Port; 3 Port | 3 Way; 2 Position; 12 VDC; Pneumatic; Solenoid Plunger | Spring Return; 87 PSI; 14 To 122 Deg F; Plastic
Part #
10-VQ110U-6L-M5
BDI #
18585468
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/10-VQ110U-6L-M5/p/18585468
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.045
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
M5
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid Plunger | Spring Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
87 PSI
Operating Pressure Range
0 To 87 PSI
Operating Temperature Range
14 To 122 Deg F
Body Material
Plastic
Inch - Metric
Metric
Other Features
With Sub Plate | Large Flow | L Plug Connector With Light and Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.09956
Long Description
Poppet Valve; M5 Port; 3 Port | 3 Way; 2 Position; 12 VDC; Pneumatic; Solenoid Plunger | Spring Return; 87 PSI; 14 To 122 Deg F; Plastic
Overall Height
1.642 Inch | 41.7 Millimeter
Overall Length
1.382 Inch | 35.1 Millimeter
Overall Width
0.583 Inch | 14.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh