Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

722000-DN15 https://www.bdiexpress.com/medias/INDSSOVALVEXX-72200-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg5NXxpbWFnZS9qcGVnfGFEUXhMMmcyTnk4NU56TTROall3T0RNNU5EVTBMbXB3Wnd8OTk0N2UxMGQxMTQwMTM3Yzg5Y2NmNGFhMzc4ODEyZTRlMmVkNGFlZWFkMDEyYzI2NjMyZjQzNjQ2NmI0YjQxYw
15001266 Hydraulic and Pneumatic Valves 

STASTO STASTO

722000-DN15

Description

722000-DN15 SZENACEL WAFER GOMBCSAP ; SZÉNACÉL WAFER 2UTAS GÖMBCSAP

Ball Valve; Ball; 15 MM Port; 2 Port - 2 way; 2 Position; Hydraulic - Pneumatic; Hand Lever; 232 PSI; 14 To 320 Deg F; PTFE/FKM Seal; Carbon Steel

Part #

722000-DN15

BDI #
15001266

Details

15848.7 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 15,849 / meter BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
STASTO
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.stasto.eu
Product Detail
Ball Valve
Product Specification
Ball; 15 MM Port; 2 Port - 2 way; 2 Position; Hydraulic - Pneumatic; Hand Lever; 232 PSI; 14 To 320 Deg F; PTFE/FKM Seal; Carbon Steel
Long Description
Ball Valve; Ball; 15 MM Port; 2 Port - 2 way; 2 Position; Hydraulic - Pneumatic; Hand Lever; 232 PSI; 14 To 320 Deg F; PTFE/FKM Seal; Carbon Steel