

SMC
SMC
AV5000-F06-4YOB-A
SMC SMC
Description
AV5000-F06-4YOB-A ; LÁGYINDÍTÓ-SZELEP
Solenoid Valve; 3/4" G; 3 Port | 3 Way; 2 Position; 220/50-60 VAC; Pneumatic; Hand Lever - Solenoid | Spring Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum
Part #
AV5000-F06-4YOB-A
BDI #
21871327
Details
77636.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/AV5000-F06-4YOB-A/p/21871327
Your Price
Ft 77,636 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / US pound
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Hand Lever - Solenoid | Spring Return
Voltage
220/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
30 To 145 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Type Y DIN Terminal without Connector | Push-Turn Locking Slotted Type Manual Override
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
2.91
Long Description
Solenoid Valve; 3/4" G; 3 Port | 3 Way; 2 Position; 220/50-60 VAC; Pneumatic; Hand Lever - Solenoid | Spring Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum
Overall Width
2.913 Inch | 74 Millimeter
Overall Height
6.65 Inch | 168.9 Millimeter
Overall Length
5.039 Inch | 128 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh