FESTO
FESTO
CPE14-M1BH-5L-1/8 ; 196941
FESTO FESTO
Description
CPE14-M1BH-5L-1/8 NR. 196941 ; AIR SOLENOID VALVE 24VDC
Piston Valve; 1/8" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 116 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum
Part #
196941
BDI #
15013199
Details
52987.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/CPE14-M1BH-5L-1-8-;-196941/p/15013199
Your Price
Ft 52,987 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.095
EAN
4052568015435
Product Group - BDI
F02352
Valve Type
Piston | Solenoid
Port Type
1/8" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
45 To 116 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.8 Cv Factor | 800 L/Min Flow Rate | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature | Square Plug Socket | Internal Pilot Air
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Piston Solenoid
Manufacturer URL
https://www.festo.com
Weight / LBS
0.209
Long Description
Piston Valve; 1/8" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 116 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum
Overall Width
0.551 Inch | 14 Millimeter
Overall Height
1.587 Inch | 40.3 Millimeter
Overall Length
3.996 Inch | 101.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh