https://www.bdiexpress.com/medias/INDSMCVALVEX-AV3000-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY5M3xpbWFnZS9qcGVnfGFERTFMMmd4TVM4eE1EazFORFV6TmpZME9EY3pOQzlKVGtSVFRVTldRVXhXUlZoZlFWWXpNREF3WDBSZk16QXdlRE13TUM1cWNHY3xmMGIxZTQ2YzUzOGU5Mjg2OTQ4ODc3NTliN2M1YmRiMTFjZTEzNGU0ODI2ZmYwYzI4MGFjNDQxZTQyZDFlYmM5
https://www.bdiexpress.com/medias/INDSMCVALVEX-AV3000-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY5M3xpbWFnZS9qcGVnfGFERTFMMmd4TVM4eE1EazFORFV6TmpZME9EY3pOQzlKVGtSVFRVTldRVXhXUlZoZlFWWXpNREF3WDBSZk16QXdlRE13TUM1cWNHY3xmMGIxZTQ2YzUzOGU5Mjg2OTQ4ODc3NTliN2M1YmRiMTFjZTEzNGU0ODI2ZmYwYzI4MGFjNDQxZTQyZDFlYmM5
SMC
SMC
EAV3000-F03-3D
SMC SMC
Description
EAV3000-F03-3D ; VALVE SOFT START
Solenoid Valve; 3/8" G Port; 3 Port | 3 Way; 2 Position; 110 To 120/50-60 VAC; Pneumatic; Solenoid - Lever | Spring Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum
Part #
EAV3000-F03-3D
BDI #
18586684
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EAV3000-F03-3D/p/18586684
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.51
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Lever | Spring Return
Voltage
110 To 120/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
30 To 145 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
37/49 Cv Factor | Air Fluid | DIN Terminal with Connector | Non Locking Push Type Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.05822
Long Description
Solenoid Valve; 3/8" G Port; 3 Port | 3 Way; 2 Position; 110 To 120/50-60 VAC; Pneumatic; Solenoid - Lever | Spring Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum
Overall Length
2.992 Inch | 76 Millimeter
Overall Height
5.197 Inch | 132 Millimeter
Overall Width
1.89 Inch | 48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

