https://www.bdiexpress.com/medias/INDASVVALVEX-8342G001-EF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1ODh8aW1hZ2UvanBlZ3xhR0psTDJnd055OHhNRGd3TkRZek16QTNOVGMwTWk5SlRrUkJVMVpXUVV4V1JWaGZPRE0wTWtjd01ERmZSVVpmUWxKVFh6TXdNSGd6TURBdWFuQm58MjBlYTkxMjY1MThjODIyNDUzNTY0OTQzZTc0ZTI1Y2M1YmM2ZDcyZTkwNDQ5OGIwZGJiMzEzNTBiZWQ2YzE2NA
https://www.bdiexpress.com/medias/INDASVVALVEX-8342G001-EF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1ODh8aW1hZ2UvanBlZ3xhR0psTDJnd055OHhNRGd3TkRZek16QTNOVGMwTWk5SlRrUkJVMVpXUVV4V1JWaGZPRE0wTWtjd01ERmZSVVpmUWxKVFh6TXdNSGd6TURBdWFuQm58MjBlYTkxMjY1MThjODIyNDUzNTY0OTQzZTc0ZTI1Y2M1YmM2ZDcyZTkwNDQ5OGIwZGJiMzEzNTBiZWQ2YzE2NA
ASCO VALVE
ASCO VALVE
EF8342G003VAC110/60D
ASCO VALVE ASCO VALVE
Description
EF8342G003VAC110/60D SOL VALVE ; POR 3/8"X3/16" 4-WAY BRASS 20.1/FW
Solenoid Valve; 3/8" FNPT Port; 4 Port | 4 Way; 2 Position; 110/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas 125 PSI | Light Oil - Water 100 PSI; 32 To 160 Deg F; Viton Seal; Brass
Part #
EF8342G003VAC110/60D
BDI #
21430175
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EF8342G003VAC110-60D/p/21430175
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.09
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 125 PSI | Light Oil - Water 100 PSI
Operating Pressure Range
Air - Inert Gas 0 To 125 PSI | Light Oil - Water 0 To 100 PSI
Operating Temperature Range
32 To 160 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
0.7 Cv Factor | 3/16" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Direct Acting | Explosion Proof | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
2.4
Long Description
Solenoid Valve; 3/8" FNPT Port; 4 Port | 4 Way; 2 Position; 110/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas 125 PSI | Light Oil - Water 100 PSI; 32 To 160 Deg F; Viton Seal; Brass
Overall Height
4.38 Inch | 111.252 Millimeter
Overall Length
3.325 Inch | 84.455 Millimeter
Overall Width
2.6 Inch | 66.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

