Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EVT317-4DO-02F-Q https://www.bdiexpress.com/medias/INDSMCVALVEX-EVT307-DO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTd8aW1hZ2UvanBlZ3xhREZrTDJneU9DODVOamMwTmprMk1qazBORE13TG1wd1p3fDE0N2YzY2M0MWIwNjQ1YzIzZTNiMjVlOGZlYzBiYmNmNDgxMDM0MjhmZjEwYzYwMDFiNTMzZGJjMWJlYmM1YTY
17851175 Hydraulic and Pneumatic Valves 

SMC SMC

EVT317-4DO-02F-Q

Description

EVT317-4DO-02F-Q

Poppet Valve; 1/4" G Port; 3 Port | 3 Way; 2 Position; 220/50-60 VAC; Pneumatic; Solenoid | Spring Return; 130 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

EVT317-4DO-02F-Q

BDI #
17851175

Details

23783.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 23,783 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.283
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/4" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
220/50-60 VAC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
0 To 130 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | DIN Terminal without Connector
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.62408
Long Description
Poppet Valve; 1/4" G Port; 3 Port | 3 Way; 2 Position; 220/50-60 VAC; Pneumatic; Solenoid | Spring Return; 130 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
1.772 Inch | 45 Millimeter
Overall Height
3.508 Inch | 89.1 Millimeter
Overall Width
1.772 Inch | 45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh