FESTO
FESTO
GR-QS-8 ; 193970
FESTO FESTO
Description
GR-QS-8 ; FES.GR-QS-8
Flow Control Valve; 8 MM Tubing OD Port; 2 Port | 1 Way; 2 Position; Pneumatic; Knurled Screw; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Plastic
Part #
193970
BDI #
1475422
Details
12172.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/GR-QS-8-;-193970/p/1475422
Your Price
Ft 12,172 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.03
EAN
4052568080570
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
8 MM Tubing OD
Number of Ports/Way
2 Port | 1 Way
Number of Positions
2 Position
Actuation
Knurled Screw
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
3 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Plastic
Inch - Metric
Metric
Other Features
Front Panel Through Hole Mounting | -10 To 60 Deg C Ambient Temperature | QS-8 Fitting
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.festo.com
Weight / LBS
0.057
Long Description
Flow Control Valve; 8 MM Tubing OD Port; 2 Port | 1 Way; 2 Position; Pneumatic; Knurled Screw; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Plastic
Overall Height
1.752 Inch | 44.5 Millimeter
Overall Length
2.102 Inch | 53.4 Millimeter
Overall Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh