FESTO
FESTO
HEE-D-MIDI-24 ; 172959
FESTO FESTO
Description
HEE-D-MIDI-24 NR. 172959 ON-OFF VALVE ; 55MM GRID 24VDC
Piston Valve; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 232 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Part #
172959
BDI #
15050054
Details
62824.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/HEE-D-MIDI-24-;-172959/p/15050054
Your Price
Ft 62,824 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.5
EAN
4052568013639
Product Group - BDI
F02352
Valve Type
Piston | Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
232 PSI
Operating Pressure Range
36 To 232 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Metric
Other Features
Non Reversible | Inline Installation Mounting | -10 To 60 Deg C Ambient Temperature | Without Connecting Plate | Midi Size
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Piston Solenoid
Manufacturer URL
https://www.festo.com
Weight / LBS
1.102
Long Description
Piston Valve; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 232 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Overall Width
2.165 Inch | 55 Millimeter
Overall Height
4.961 Inch | 126 Millimeter
Overall Length
2.433 Inch | 61.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh