FESTO
FESTO
HGL-1/8-QS-6 ; 530040
FESTO FESTO
Description
HGL-1/8-QS-6 NR. 530040 ; PILOTED CHECK VALVE G1/8 MALE THREAD
Check Valve; 1/8" G | 6 MM Tubing OD Port; 2 Port | 1 Way; 1 Position; Pneumatic; Air Pilot | Air Pilot Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal
Part #
530040
BDI #
17003388
Details
18976.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/HGL-1-8-QS-6-;-530040/p/17003388
Your Price
Ft 18,976 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.02
EAN
4052568005221
Product Group - BDI
F02172
Valve Type
Check
Port Type
1/8" G | 6 MM Tubing OD
Number of Ports/Way
2 Port | 1 Way
Number of Positions
1 Position
Actuation
Air Pilot | Air Pilot Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
7.5 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Inch - Metric
Inch
Other Features
Screw-In Male Thread Mounting | -10 To 60 Deg C Storage Temperature | QS-6 Fitting
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.30.90.00
Noun
Valve
Keyword String
Check
Manufacturer URL
https://www.festo.com
Weight / LBS
0.047
Long Description
Check Valve; 1/8" G | 6 MM Tubing OD Port; 2 Port | 1 Way; 1 Position; Pneumatic; Air Pilot | Air Pilot Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal
Overall Width
0.543 Inch | 13.8 Millimeter
Overall Length
1.89 Inch | 48 Millimeter
Overall Height
1.283 Inch | 32.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh