FESTO
FESTO
JMC-4-1/4 NR. 2136
FESTO FESTO
Description
JMC-4-1/4 NR. 2136 SOLENOID VALVE ; POR DOUBLE W/MANUAL OVERRIDE
Flow Control Valve; 1/4" G Port; 4 Port | 3 Way; 2 Position; 12 To 24 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 145 PSI; 14 To 140 Deg F; Perbunan Seal; Aluminum
Part #
JMC-4-1/4 NR. 2136
BDI #
15013111
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/JMC-4-1-4-NR-2136/p/15013111
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.5
Product Group - BDI
F02352
Valve Type
Flow Control | Solenoid
Port Type
1/4" G
Number of Ports/Way
4 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
12 To 24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
29 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Perbunan
Body Material
Aluminum
Inch - Metric
Inch
Other Features
With Manual Override
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.festo.com
Long Description
Flow Control Valve; 1/4" G Port; 4 Port | 3 Way; 2 Position; 12 To 24 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 145 PSI; 14 To 140 Deg F; Perbunan Seal; Aluminum
Overall Height
4.528 Inch | 115 Millimeter
Overall Length
3.15 Inch | 80 Millimeter
Overall Width
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh