Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KEB08 https://www.bdiexpress.com/medias/INDSMCVALVEX-KEB06-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NDB8aW1hZ2UvanBlZ3xhREl4TDJnd1lTODVNakEwTmpBNE1qTTNOVGs0TG1wd1p3fDYwNjFhN2Q2OTI3OTVkMzAxNjc2Y2I1ZTczNzc1ZmQ0YTAzYjRjNDQyZTNmM2QyMTI3Y2NjYzk4NzM5MjhlOTE
19391651 Hydraulic and Pneumatic Valves 

SMC SMC

KEB08

Description

KEB08 ; 10/PACK

Relief Valve; 8 MM Tubing OD Port; 3 Port | 3 Way; 2 Position; Pneumatic; Pushbutton | Spring Return; 145 PSI; 23 To 140 Deg F

Part #

KEB08

BDI #
19391651

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141606
Weight / Kilogram
0.02
Product Group - BDI
F02352
Valve Type
Relief
Port Type
8 MM Tubing OD
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Pushbutton | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Inch - Metric
Metric
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Relief
Manufacturer URL
https://www.smcpneumatics.com
Manufacturer Item Number
KEB08
Weight / LBS
0.04349
Long Description
Relief Valve; 8 MM Tubing OD Port; 3 Port | 3 Way; 2 Position; Pneumatic; Pushbutton | Spring Return; 145 PSI; 23 To 140 Deg F
Overall Width
0.606 Inch | 15.4 Millimeter
Overall Length
1.811 Inch | 46 Millimeter
Overall Height
1.457 Inch | 37 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh