FESTO
FESTO
MFH-5-1/8 ; 9982
FESTO FESTO
Description
MFH-5-1/8 9982 MÁGNESSZELEP ; MFH-5-1/8 #9982 MÁGNESSZELEP
Poppet Valve; 1/8" G Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air Pilot - Manual | Spring Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Part #
9982
BDI #
1469048
Details
60539.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/MFH-5-1-8-;-9982/p/1469048
Your Price
Ft 60,539 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
0.2
EAN
4052568002060
Product Group - BDI
F02352
Valve Type
Poppet
Port Type
1/8" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Air Pilot - Manual | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
500 L/Min Flow Rate | Non Reversible | Through Hole Mounting | Internal Air Pilot | -5 To 40 Deg C Ambient Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Poppet
Manufacturer URL
https://www.festo.com
Weight / LBS
0.595
Long Description
Poppet Valve; 1/8" G Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air Pilot - Manual | Spring Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Overall Height
1.772 Inch | 45 Millimeter
Overall Length
4.606 Inch | 117 Millimeter
Overall Width
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh